Adapter, 1/2" NPT Male x 5/8-27UN Female (Chrome-Plated)

Part #T00056825  |  Item #3711091  |  Manufacturer Part #000568-25

$ 24.57 EACH

Fitting Sizes:

5/8 in x 1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adapter
  • 5/8-27 female outlet
  • 1/2" NPT male inlet
  • Material: Rough chrome plated brass

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: UN Female

End Connection 2: MNPT

End Connections: UN Female x MNPT

Faucet Part Type: Adapter

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 1 in

Material: Brass

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.054