ADAPTER:7/8-20 Female Thread x 1/2" NPT Female Thread

Part #T01615725  |  Item #3710862  |  Manufacturer Part #016157-25

$ 34.45 EACH

Fitting Sizes:

7/8 in x 1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Female Threaded

End Connection 2: FNPT

End Connections: Female Threaded x FNPT

Faucet Part Type: Adapter

Fitting Size 1: 7/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 7/8 in x 1/2 in

GSA Approved: No

Height: 1-1/16 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.142

Width: 1-1/8 in