Add-On Faucet w/ Lever Handle, Less Nozzle
Add-On Faucet w/ Lever Handle, Less Nozzle
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/8" NPT female outlet
- Swivel outlet accepts T&S swing nozzles
- Add-On faucet w/ polished chrome plated brass body (less nozzle)
- 3" Nipple w/ 3/8" NPT male inlet
- Material: Polished chrome plated brass body, nipple and chrome plated metal handle
- Lever handle
- Quarter-turn Eterna compression cartridge w/ spring check
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 4-469/500 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-813/1000 in
- Faucet Material:
- Brass
- Flow Rate:
- 9.73 gpm
- GSA Approved:
- Yes
- Handle Included:
- Yes
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Height:
- 4-813/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-469/500 in
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Outlet Type:
- NPT
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Parts, Accessories
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.90 lb
- Width:
- 1-3/8 in