T&S Brass
Aerator, Non-Splash, 2.2 GPM, 55/64-27UN Female Threads
Part #TB019901 | Item #256798 | Manufacturer Part #B-0199-01
Product Details
- 2.2 GPM Aerator w/ polished chrome plated brass body
- 55/64-27 UN female inlet, Series 1
- Material: Polished chrome plated brass body
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
Application: Commercial
BAA Compliant: Yes
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 7/8 in
End Connection 1: Female
End Connections: Female Threaded
Flow Rate: 2.2 gpm
IAPMO Listed: No
ISO Specifications: ISO 9001
Lead Law Compliant: Yes
MA Approved: Yes
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Origin: Domestic
Pressure Compensating: No
Side Spray: No
Temperature Range: 40 to 140 Deg F
Thread Size: 55/64 in
Type: TB019901
UL Listed: No
WaterSense Labeled: No
Weight: 0.101