B-0435 Spout, Polished Chrome Plated

Part #T00161840  |  Item #868869  |  Manufacturer Part #001618-40

$ 115.17 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome plated brass spout
  • Male garden outlet
  • 1/2" NPT male inlet
  • Material: Chrome plated brass

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: MNPT

End Connection 2: GHT

End Connections: MNPT x GHT

Faucet Part Type: Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.31