T&S Brass
B-2339 Thermometer Tee
Part #TB2339TEE | Item #3711119 | Manufacturer Part #B-2339-TEE
Fitting Sizes:
1/2 in x 3/8 inProduct Details
- Unplated forged brass thermometer tee
- 1/2" NPT inlet
- 3/8" NPT outlet
- 1/2" NPT female for thermometer
- Material: Unplated forged brass
Documents
Specifications
ADA Compliant: No
Application: Commercial
BAA Compliant: Yes
End Connection 1: FNPT
End Connection 2: NPT
End Connections: FNPT x NPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
GSA Approved: No
Height: 2-7/8 in
IAPMO Listed: No
ISO Specifications: ISO 9001
Length: 4-1/4 in
Material: Forged Brass
NSF Certified: No
Origin: Domestic
Side Spray: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Weight: 81