B-3990 w/ 3" Handle Extension
B-3990 w/ 3" Handle Extension
Frequently Purchased Together
Product Details
- Modular design for easy installation and maintenance
- Adapter provides 1 1/2" NPT male outlet
- Modular push-pull waste valve for 3 1/2" sink opening w/ stainless steel body
- Overflow outlet w/ cap & sealing washer
- 3" handle extension
- 3 1/2" snap-in removable strainer
- Push-pull handle with handle guard to endure extreme abuse
- Remove adapter for 2" NPT male outlet / 1 1/2" NPT female outlet
- Handle extension kits available
- Installation tool included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.2
- Coating:
- Chrome Plated
- Drain Opening:
- 3-1/2 in
- Handle Material:
- Chrome Plated Metal
- Head Material:
- Brass
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel, Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Spout Swivel:
- 180°
- Strainer Size:
- 3-1/2 in
- Type:
- TB39903X
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 9.55 lb
- Width:
- 5-1/8 in