B-KFD Flange for 1" Thick Countertops

Part #TBKFD  |  Item #3173994  |  Manufacturer Part #B-KFD

$ 88.11 EACH

Color/Finish:
Polished Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protective flange for deck mounted spray hoses
  • Plastic guide bushing and seal washer
  • Flange fits 1 9/16" hole
  • Fits deck up to 1 1/8" thick
  • Material: Polished chrome plated flange and nut

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: 1 in Countertops

CARB OTC LEED Compliant: Yes

Color Finish: Polished Chrome Plated

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: [Chrome Plated, Plastic]

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.5

Width: 1-7/8 in