T&S Brass

Bed Pan Washer in Polished Chrome

Part #TB0678  |  Manufacturer Part #B-0678

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount bed pan washer with polished chrome plated brass body
  • 3/8" atmospheric vacuum breaker
  • 68" PVC hose with self-closing valve and extended spray nozzle
  • Volume control valve with 4-arm handle and blue color coded index
  • Eterna compression cartridge
  • 1/2" NPT female angled loose key stop with tee handle
  • Wall hook
  • Material: Polished chrome plated brass body and vacuum breaker

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Cartridge Type: Compression

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-563/1000 in

Faucet Valve Type: Compression

Flow Rate: 3.45 gpm

Handle Material: Chrome Plated Metal

Handle Type: Cross

Height: 7-563/1000 in

ISO Specifications: ISO 9001

MA Approved: Yes

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Specifications: NSF 372

Number of Handles: Single Handle

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F

Type: TB0678

UL Listed: No

WaterSense Labeled: No

Weight: 7.4

Width: 3-563/1000 in