Bedpan Spray Assembly, Self Closing Spray Valve with Extended Spray Outlet, 5' PVC Hose
Bedpan Spray Assembly, Self Closing Spray Valve with Extended Spray Outlet, 5' PVC Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended spray valve outlet with 2.2 gpm rose spray
- 1/2" NPT male inlet
- 68" reinforced PVC hose
- Material: Reinforced PVC hose and chrome polished tubular spray nozzle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Hose Length:
- 68 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Healthcare
- MA Approved -:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb