Bedpan Washer, Pedal Valve, Vacuum Breaker, Extended Spray Outlet, 54" Vinyl Hose
Bedpan Washer, Pedal Valve, Vacuum Breaker, Extended Spray Outlet, 54" Vinyl Hose
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pedal valve with 1/2" NPT female angled loose key stops
- Volume control valve with 3/8" NPT female outlet on pedal valve
- Wall mount double pedal valve with polished chrome plated brass body
- 54" PVC hose with extended spray nozzle with 2.2 GPM rosespray
- Material: Polished chrome plated brass body, loose key stops, vacuum breaker, wall hook outlet and extended nozzle, aluminum pedals and reinforced PVC hose.
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Wall hook outlet with 3/8" NPT female inlet
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Adjustable:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 15-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Flow Rate:
- 4.09 gpm
- GSA Approved:
- No
- Height:
- 20-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Aluminum, Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 14.65 lb