BIG-FLO EasyInstall Add-On Fct (Less Nozzle)
Big-Flo BIG-FLO EasyInstall Add-On Fct (Less Nozzle)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3/8" NPT female outlet
- Swivel outlet accepts T&S Big-Flo swing nozzles
- Add-on Big-Flo faucet with polished chrome plated brass body (less nozzle)
- Easy Install quick installation inlet for use with T&S Big-Fl base faucets
- Material: Polished chrome plated brass body, nipple and chrome plated metal handle
- 4-Arm handle
- Big-Flo compression cartridge
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Big-Flo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 23.3 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi