Big-Flo Big-Flo 18" Swing Nozzle

Part #T115X  |  Item #869948  |  Manufacturer Part #115X

$ 112.68 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18" Big-Flo swing nozzle
  • Plain end outlet
  • Material: Chrome plated brass

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Big-Flo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 55.25 gpm

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Spout Height: 6-1/16 in

Spout Reach: 9-11/16 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 1.125