T&S Brass

Big-Flo Faucet Base with Double Cross Handle in Polished Chrome

Part #TB0290LN  |  Manufacturer Part #B-0290-LN

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount Big-Flo mixing faucet w/ polished chrome plated brass body
  • Swivel outlet accepts T&S Big-Flo swing nozzles
  • Lock washer provided for rigid application
  • Big-Flo compression spindles
  • 4-arm handles w/ color coded indexes
  • 3/4" NPT female eccentric flanged inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 3/4" NPT female short inlet elbows

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Big-Flo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 46.36 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Height: 2-1/2 in

Spout Reach: 2 in

Spout Type: [Gooseneck, Rigid]

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 6.9