T&S Brass

Big-Flo Two Cross Handle Wall Mount Service Faucet in Polished Chrome

Part #TB0287  |  Manufacturer Part #B-0287

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount Big-Flo mixing faucet w/ polished chrome plated brass body
  • Easy Install add-on Big-Flo faucet w/ polished chrome plated brass body
  • 12" Big-Flo plain end swing nozzle
  • 18" rigid riser
  • 44" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Big-Flo compression spindles
  • 4-arm handles w/ color coded indexes
  • 3/4" NPT female eccentric inlets with 2" flanges with 3/4" NPT female inlet elbows
  • Adjustable centers from 7 3/4" to 8 1/4"

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Big-Flo Compression

Center Size: 8 in

Collection: Big-Flo

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 16-563/1000 in

End Connection 1: FNPT

End Connections: FNPT

Faucet Connection: FNPT

Faucet Connection Size: 3/4 in

Faucet Height: 38-313/1000 in

Faucet Material: Stainless Steel

Faucet Mount: Wall Mount

Faucet Type: Centerset

Faucet Valve Type: Compression

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 1.15 gpm

Handle Material: Chrome Plated Metal

Handle Type: Cross

Height: 38-313/1000 in

Hose Length: 44 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Material: Stainless Steel

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Side Spray: No

Spout Reach: 12 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 18

Width: 10-5/8 in