Braided Supply Hose Chekpoint

Part #T01314645  |  Item #7174733  |  Manufacturer Part #013146-45

$ 25.55 EACH

Brand Model Compatibility:

EV-1102 Faucet

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20" braided polymer tube
  • 3/8" compression x 3/8" compression
  • Material: Polymer

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: EV-1102 Faucet

CSA Certified: CSA B125.1

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Part Type: Hose

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Hose Length: 20 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polymer

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.19