T&S Brass

Brass Escutcheon for B-1110 Workboard and Sink Faucets

Part #T00125840  |  Manufacturer Part #001258-40

Brand Model Compatibility:

B-1110 Workboard and Sink Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished chrome plated brass escutcheon for T&S old style workboard faucets
  • Material: Polished chrome plated brass

Specifications

ADA Compliant: No

Application: Commercial

Brand Model Compatibility: B-1110 Workboard and Sink Faucets

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 2 in

Material: Brass

NSF Certified: No

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.101

Width: 6-1/2 in