Removable Seats for Big-Flo (Old & New Style)
Removable Seats for Big-Flo (Old & New Style)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Old style: 11/16-24 thread
- New style: 11/16-18 thread
- Removable seats for T&S Big-Flo faucets
- Material: Brass
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Big-Flo B-0290 Mixing Faucets
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/4 in
- Faucet Part Type:
- Seat
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Parts, Accessories
- Side Spray:
- No
- Spout Type:
- Fixed
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.02 lb