T&S Brass Brush Attachment Black

TBR10

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Black nylon bristle brush attachment
  • Material: Nylon
  • Use with B-0107 pre-rinse spray valves

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CSA Certified
CSA B125.1
ISO Specifications
ISO 9001
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday