Rubber Bumper for B-0107 Spray Valve (Gray)

You last purchased this on
 
T&S Brass

Rubber Bumper for B-0107 Spray Valve (Gray)

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Rubber Bumper for B-0107 Spray Valve (Gray)

  • Fast #
  • Part #T00786145
  • Item #259842
  • Manufacturer Part #007861-45
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Material: Rubber
  • Bumper for gray spray valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F2324
CSA Certified:
CSA B125.1
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2-3/4 in
Diameter:
2-3/4 in
GSA Approved:
Yes
Height:
3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5/8 in
Material:
Rubber
NSF:
NSF 61
NSF Certified:
Yes
Spout Type:
Fixed
Width:
2-3/4 in