Cerama Cartridge Without Bonnet, Hot (Right Hand)
Cerama Cerama Cartridge Without Bonnet, Hot (Right Hand)
Frequently Purchased Together
Product Details
- Fits all T&S faucets
- Material: Brass
- Cerama Cartridge, RTC without bonnet
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cerama
- Faucet Part Type:
- Cartridge
- GSA Approved:
- Yes
- Height:
- 3 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Stainless Steel
- NSF:
- NSF 61
- WaterSense Labeled:
- No
- Width:
- 7/8 in