ChekPoint Sensor Faucet Control Module

You last purchased this on
 
T&S Brass

ChekPoint Sensor Faucet Control Module

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

ChekPoint Sensor Faucet Control Module

  • Fast #
  • Part #T01664745
  • Item #3710760
  • Manufacturer Part #016647-45
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Internal flow control setting switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after
  • Checkpoint sensor faucet control module with gray module housing
  • EC-HARDWIRE transformer required / sold separately
  • Hardwire capable using terminals on back
  • Every 12 inactive hours
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-1/4 in
End Connection 1:
MNPSM
End Connection 2:
MNPSM
End Connections:
MNPSM x MNPSM
Faucet Height:
4 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
MA Approved -:
Yes
Material:
Plastic
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Origin:
Global
Outlet Type:
NPSM
Pressure - Maximum:
125 psi
Pressure - Minimum:
20 psi
Product Type:
Control Module
Side Spray:
No
Spout Swivel:
180°
Temperature Range:
40 to 140 Deg F
UL Listed:
UL 1951
WaterSense Labeled:
No
Weight:
2.00 lb
Width:
5-5/8 in