Sensor Bathroom Sink Faucet in Polished Chrome
ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.5 GPM vandal resistant non-aerated spray device, Series 8 (B-0199-08-N05)
- Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
- Single hole deck mount faucet w/ polished chrome plated brass body w/ integral spout
- Low battery LED indicator light
- Thermostatic mixing valve w/ check valves
- 18" flexible stainless steel supply hoses w/ 3/8" compression connections
- Plug in AC transformer or (4) AA battery (DC) power options
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Material: Polished chrome plated brass body & tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 5-1/16 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 7.884 lb
- Width:
- 2-1/4 in