T&S Brass ChekPoint™ 2.2 gpm 1-Hole Deckmount Temperature Control Electronic Faucet with 6-1/16 in. Spout Height in Polished Chrome

TEC31224DP

Manufacturer Part #: EC-3122-4DP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single hole deck mount faucet with polished chrome plated brass body and integral spout
  • Chrome plated brass deck plate with gasket
  • 2.2 GPM vandal resistant aerator, Series 9 (B-0199-09)
  • Above deck electronic module w/ internal flow control switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Above deck temperature mixing handle
  • 19" flexible stainless steel supply hoses with filter washers
  • Check valve adapters with 3/8" compression connections
  • Low battery LED indicator light

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Widespread
Battery Size
AA
Battery Type
Alkaline
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
ChekPoint™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Electronic
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
2.2 gpm @ 60 psi
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Holes
1 Hole
Origin
Global
Power Source
Battery
Side Spray
No
Spout Height
6-1/16 in
Spout Reach
4-5/16 in
Spout Type
Cast
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
UL 1951
Volts
6V
WaterSense Labeled
No
Weight
7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday