2.2 gpm Check Point Electronic Faucet Deckmount in Polished Chrome
ChekPoint™ 2.2 gpm Check Point Electronic Faucet Deckmount in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.2 GPM vandal resistant aerator, Series 9 (B-0199-09)
- Above deck electronic control module w/ internal flow control switches for adjusting auto time out & shut off delay settings
- Single hole deck mount faucet with polished chrome plated brass body and spout
- Check valve adapters with 3/8" compression connections
- Above deck temperature mixing handle
- 18" flexible stainless steel supply hoses with filter washers
- Plug in AC transformer or (4) AA battery (DC) power options
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Material: Polished chrome plated brass body
- Low battery LED indicator light
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 2.2 gpm
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 4-5/16 in
- Spout Type:
- Fixed
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- UL 1951
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 6.1 lb