Sensor Bathroom Sink Faucet in Polished Chrome
ChekPoint™ Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2.2 GPM vandal resistant aerator, Series 8 (B-0199-08)
- Water resistant control module with internal flow control switches for adjusting auto time out and shut off delay settings
- 4" deck mount faucet with polished chrome plated brass body with integral spout
- 18" flexible stainless steel supply hoses with 3/8" compression connections
- Plug in AC transformer or (4) AA battery (DC) power options
- Mechanical temperature mixing valve with check valves
- Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
- Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
- Material: Polished chrome plated brass body
- 1/2" NPT female eccentric inlets with 2" flanges
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ChekPoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - High:
- 125
- Pressure - Low:
- 20
- Scald Guard:
- No
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4-7/8 in
- Temperature Range:
- 40 to 140 Deg F (4.44 to 60 Deg C)
- Trim Only:
- No
- UL Listed:
- UL 1951
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 10.3 lb
- Width:
- 6-1/8 in