T&S Brass

Combination Gas and Water Faucet with Vacuum Breaker in Polished Chrome

Part #TBL600502  |  Manufacturer Part #BL-6005-02

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rigid 6" spout with serrated tip and vacuum breaker
  • Combination gas and water fixture
  • Includes four arm handle with color coded index for cold water

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI Z21.15]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: [CSA B125.1, CSA 9.1]

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: MNPT

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 4.93 gpm

Handle Type: Cross

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Chrome Plated Brass, Chrome Plated Metal]

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 5-3/8 in

Spout Reach: 6-1/16 in

Spout Type: Rigid

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 7