T&S Brass

Compression Cartridge

Part #T00601040  |  Manufacturer Part #006010-40

Cartridge Type:

Compression
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eterna cartridge, RTC w/ teflon seat washer
  • Material: Chrome plated brass

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Cartridge

Flow Rate: 18.77 gpm

GSA Approved: Yes

Height: 2-813/1000 in

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Metal

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: No Handle

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.362