T&S Brass Control Valve in Polished Chrome

T0RK3

Manufacturer Part #: 0RK3

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" NPT inlet / outlet female valve
  • Loose bushings for optional 3/8" NPT female connections
  • 4-arm handle
  • Big-Flo cartridge
  • Material: Chrome plated brass & chrome plated handle
  • Material: Chrome plated brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
End Connections
FNPT
Faucet Connection Size
3/8 in
Flow Rate
8.96 gpm @ 60 psi
GSA Approved
No
Handle Type
Four Arm
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
UL Listed
No
WaterSense Labeled
No
Weight
1.6

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday