*CVR* DECK PLATE VANDAL RESISTANT

Part #TBCVR  |  Item #3174436  |  Manufacturer Part #B-CVR

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

Diameter: 1-1/8 in

Faucet Part Type: Escutcheon

ISO Specifications: ISO 9001

Length: 6 in

Material: Brass