T&S Brass

Deck Gasket for B-2710 and B-2711 Faucets

Part #T01416745  |  Manufacturer Part #014167-45

Brand Model Compatibility:

B-2710 and B-2711 Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Brand Model Compatibility: B-2710 and B-2711 Faucets

CSA Certified: CSA B125.1

Faucet Part Type: Gasket

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Origin: Domestic

Side Spray: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No