T&S Brass Deckmount Lab Mixing Faucet with Rigid Vacuum Breaker Nozzle in Polished Chrome

TBL571508

Manufacturer Part #: BL-5715-08

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 8" deck mount mixing faucet with polished chrome plated brass body
  • Polished chrome plated swivel/rigid nozzle w/ 3/8" NPT vacuum breaker & serrated tip outlet
  • Lock washer provided for rigid application
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • 4-arm handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Material: Polished chrome plated brass body, tubular spout and handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Compression
Flow Rate
4.76 gpm @ 60 psi
GSA Approved
No
Handle Type
Four Arm
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
MA Approved
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Origin
Domestic
Side Spray
No
Spout Reach
5-11/16 in
Spout Type
Rigid
Temperature Range
40 to 140 Deg F
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
5.6

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday