Pre-Rinse, Spring Action, Deck Mount, Single Temp, Lever Handle, B-0107 Spray Valve
Pre-Rinse, Spring Action, Deck Mount, Single Temp, Lever Handle, B-0107 Spray Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EasyInstall 24 in riser
- 44 in flexible stainless steel hose with heat resistant gray handle and hold down ring
- Single hole single temperature deck mount faucet with polished chrome plated brass body
- Optional tailpiece and nut for 1/4 in NPT male connection
- Lever handle with color coded indexes
- 1/2 in NPSM male inlet
- Quarter-turn eterna compression cartridge with spring check
- 1.15 gpm spray valve
- Material: Polished chrome plated brass body, riser & spray valve body, stainless steel hose, and chrome plated metal handle
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-2324
- Application:
- Commercial
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 42-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pre-Rinse
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1.15 gpm
- Handle Material:
- Chrome Plated Metal
- Handle Type:
- Lever
- Hose Length:
- 44 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass, Stainless Steel, Metal
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Side Spray:
- No
- Spout Height:
- 12-13/16 in
- Spout Reach:
- 14-1/16 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 10 lb