T&S Brass Double Pedal Metal Valve Ledge Mounting

TB0505

Manufacturer Part #: B-0505

Material

Aluminum

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ledge mounted double pedal valve w/ polished chrome plated brass body
  • Adjustable height hot and cold pedals
  • Pedals flip up for floor cleaning
  • Self-closing valves
  • 1/2" NPT female inlets and outlet
  • Includes mounting screws
  • Material: Polished chrome brass body, satin finish aluminum pedals

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Part Type
Valve Body
Flow Rate
12 gpm @ 60 psi
ISO Specifications
ISO 9001
MA Approved
Yes
Material
Aluminum, Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Side Spray
No
Temperature Range
40 to 140 Deg F
UL Listed
No
WaterSense Labeled
No
Weight
5.52

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday