Double Pedal Valve, Wall Mount, Inlets 2-1/2" Centers, 1/2" NPT Inlets & Outlet
Double Pedal Valve, Wall Mount, Inlets 2-1/2" Centers, 1/2" NPT Inlets & Outlet
Frequently Purchased Together
Product Details
- Adjustable height hot and cold pedals
- Pedals flip up for floor cleaning
- Wall mount double pedal valve
- Material: Polished chrome plated brass body and satin finish aluminum pedal
- 1/2" NPT outlet
- Wall mounting screws included
- 1/2" NPT female inlets on 2 7/16" centers
- Self-closing valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Self Closing
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 14-3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Pedal Valve
- Flow Rate:
- 12 gpm
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 15-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass, Aluminum
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Origin:
- Domestic
- Outlet Type:
- NPT
- Pressure - High:
- 60
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Product Type:
- Manual, Faucet
- Side Spray:
- No
- Spout Swivel:
- 180°
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.60 lb
- Width:
- 5-3/8 in