Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Angle Volume Control

You last purchased this on
 
T&S Brass

Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Angle Volume Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Double Pedal Valve, Wall Mount, Loose Key Angle Stops, Angle Volume Control

  • Fast #
  • Part #TB050401
  • Item #867633
  • Manufacturer Part #B-0504-01
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable height hot and cold pedals
  • Pedals flip up for floor cleaning
  • Wall mount double pedal valve
  • Material: Polished chrome plated brass valve & stop bodies and satin finish aluminum pedals
  • 3/8" NPT female loose key angle volume control outlet
  • Wall mounting screws included
  • 1/2" NPT female loose key angle stop inlets
  • Self-closing valves
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Pedal Valve
Flow Rate:
5.49 gpm
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
15 in
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
60
Pressure - Maximum:
125 psi
Side Spray:
No
Temperature Range:
40 to 140 Deg F
UL Listed:
No
WaterSense Labeled:
No
Weight:
10 lb
Width:
4-1/2 in