T&S Brass

Double Pedal Valve with Slow Close Cartridge in Polished Chrome

Part #TB0504SL  |  Manufacturer Part #B-0504-SL

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount double pedal valve w/ chrome plated solid brass body
  • Adjustable height hot and cold pedals
  • Pedals flip up for floor cleaning
  • Metering cartridges
  • Adjustable metering cycle 10 to 30 seconds
  • 1/2" NPT female inlets
  • 1/2" NPT female outlet
  • Wall mounting screws included
  • Material: Polished chrome plated brass body and satin finish aluminum pedals

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 15 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 6.92 gpm

GSA Approved: No

Height: 20-3/8 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Chrome Plated Brass, Aluminum]

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Domestic

Side Spray: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 6.50