Workboard Faucet, 4" Wall Mount, Swivel Gooseneck, 2.2 GPM VR Aerator, 4" Handles, Elbows
Workboard Faucet, 4" Wall Mount, Swivel Gooseneck, 2.2 GPM VR Aerator, 4" Handles, Elbows
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 11/16" swivel gooseneck
- 2.2 GPM vandal resistant aerator, Series 6 (B-0199-06)
- 4" wall mount mixing faucet w/ chrome plated brass body
- Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
- 1/2" NPT male inlet elbows
- Chrome plated escutcheon
- 4" wrist action handles w/ color coded indexes
- Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Side Spray:
- No
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 2-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Gooseneck
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.148 lb
- Width:
- 12 in