Dual Pantry Base Faucet with B-0102-A Hose & Hook Nozzle, Ceramas, B-0104-D Wall Hook

Part #TB0300102ACR  |  Item #7174775  |  Manufacturer Part #B-0300-102A-CR

$ 217.25 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Rigid to hose outlet adapter
  • 68" flexible stainless steel hose w/ heat resistant gray handle and hold down ring
  • Self closing pot filler valve with hook nozzle
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D. compression connections
  • Wall hook holds spray valve when not in use
  • Material: Polished chrome plated brass body and spray valve body, stainless steel hose and chrome plated metal handles.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: Yes

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 5.27 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 1-3/8 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Domestic

Scald Guard: No

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 9.1

Width: 7-5/16 in