EasyInstall Pre-Rinse, Spring Action, Wall Mount, 8" Centers, 8" Add-On Faucet, Wall Brkt

Part #TB0133ADF08B  |  Item #3174245  |  Manufacturer Part #B-0133-ADF08-B

$ 407.00 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • EasyInstall add-on faucet w/ polished chrome plated brass body
  • 8" swing nozzle w/ stream regulator outlet, Series 1
  • 18" rigid riser
  • 44" flexible stainless steel hose with heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASTM Specifications: ASTM F2324

Adjustable: Yes

Application: Commercial

BAA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 16-219/500 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 37-563/1000 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Compression

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.15 gpm

Handle Material: Chrome Plated Metal

Handle Type: Lever

Height: 37-563/1000 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Chrome Plated Brass, Stainless Steel, Chrome Plated Metal]

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Three Handle

Origin: Domestic

Side Spray: No

Spout Height: 7-15/16 in

Spout Reach: 8 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 13.5

Width: 12-5/8 in