Sensor Bathroom Sink Faucet in Polished Chrome Plated
Equip Sensor Bathroom Sink Faucet in Polished Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6-3/8" swivel gooseneck
- 0.5 gpm vandal-resistant non-aerated spray device, series 6 (B-0199-06-N05)
- Single hole wall mount faucet with polished chrome plated brass body
- Low battery LED indicator light
- Temperature control mixing valve with check valves
- 18" flexible stainless steel supply hoses with 3/8" compression connections
- Plug in AC transformer or (4) AA battery (DC) power options
- Water resistant control module
- Material: Polished chrome plated brass body & tubular spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Chrome Plated
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Depth:
- 6-3/8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Check Valve, Mixing, Solenoid
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 9-3/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/8 in
- MA Approved -:
- Yes
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Side Spray:
- No
- Spout Height:
- 4-13/16 in
- Spout Reach:
- 6-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Non Aerating Spray
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- UL 1951
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 6.65 lb