T&S Brass

Equip 14 in. 4.5 gpm Swing Nozzle

Part #T5SP14  |  Item #3174087  |  Manufacturer Part #5SP-14

$ 33.65 EACH

Length:

14 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 14" swing nozzle
  • Laminar flow outlet device
  • Fits all equip swivel outlet faucets

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Equip

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Swing

End Connections: Swing

Faucet Part Type: Spout

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flow Rate: 4.5 gpm

GSA Approved: No

High Pressure: 60

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 14 in

MA Approved: Yes

Material: Chrome Plated Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Origin: Global

Side Spray: No

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F

UL Listed: No

WaterSense Labeled: No

Weight: 0.7