Equip Swivel Gooseneck, 9" Spread, 7" Clearance, 14" Height, 3/4-27UN Laminar Outlet
Equip Equip Swivel Gooseneck, 9" Spread, 7" Clearance, 14" Height, 3/4-27UN Laminar Outlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Equip
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Spout Height:
- 7 in
- Spout Reach:
- 9 in
- Spout Type:
- Gooseneck, Swivel
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb