Rigid Gooseneck, 2-13/16" Spread, 5" Clearance, 8-3/4" Height, 3/4-27UN Laminar Outlet

You last purchased this on
 
T&S Brass

Equip Rigid Gooseneck, 2-13/16" Spread, 5" Clearance, 8-3/4" Height, 3/4-27UN Laminar Outlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
T&S Brass

Equip Rigid Gooseneck, 2-13/16" Spread, 5" Clearance, 8-3/4" Height, 3/4-27UN Laminar Outlet

  • Fast #
  • Part #T5SP03
  • Item #3173943
  • Manufacturer Part #5SP-03
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Laminar outlet flow device
  • Fits all equip rigid outlet faucets
  • 2 13/16" rigid gooseneck
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Brand Model Compatibility:
Equip Rigid Outlet Faucet
CSA Certified:
CSA B125.1
Collection:
Equip
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Part Type:
Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
4.5 gpm
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
125 psi
Spout Height:
5 in
Spout Reach:
2-13/16 in
Spout Type:
Gooseneck, Rigid
Temperature Range:
40 to 140 Deg F (4.44 to 60 Deg C)
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.7 lb