T&S Brass

Equip 3/4 x 44 in. Union Female Flexible Hose with Handle

Part #T5HSE44  |  Item #3173860  |  Manufacturer Part #5HSE44

$ 68.18 EACH

Hose Length:

44 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Ships in 1-3 Days

Product Details

  • 44" flexible stainless steel hose with heat resistant black handle
  • Polyurethane inner tubing
  • 3/4-14 UN female outlet
  • 3/4-14 UN female inlet
  • Hose washers included

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

CSA Certified: CSA B125.1

Collection: Equip

End Connection 1: Union Female

End Connection 2: Union Female

End Connections: Union Female

Faucet Part Type: Hose

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 6.25 gpm

GSA Approved: No

Handle Material: Thermoplastic

Hose Length: 44 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: [Chrome Plated Brass, Plastic, Stainless Steel]

Material Type: Thermoplastic

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: No Handle

Origin: Global

Spout Swivel: 180°

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: T5HSE44

UL Listed: No

WaterSense Labeled: No

Weight: 1.75

Width: 1-1/4 in