T&S Brass

Equip 35 ft. FNPT Open Hose Reel with Water Gun in Coated Steel

Part #T5HR23209  |  Manufacturer Part #5HR-232-09

Hose Length:

35 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open coated hose reel
  • Black front trigger water gun w/ quick disconnect and adapters
  • 3/8" x 35' hose
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • 3/8" NPT female inlet
  • Adjustable hose bumper
  • Multi-fit bracket for wall, ceiling or under counter mounting

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Coating: Epoxy

Collection: Equip

Color Finish: Black

Color Finish Category: Blacks

Depth: 15-5/16 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 3.02 gpm

GSA Approved: No

Hose Length: 35 ft

IAPMO Listed: No

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Steel

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 35.5

Width: 5-1/4 in