T&S Brass

Equip 4.52 gpm 1 Hole Deck Mount Add-on Faucet with Single Lever Handle in Polished Chrome

Part #T5AFL18  |  Item #3175874  |  Manufacturer Part #5AFL18

$ 84.65 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Add-on faucet w/ polished chrome plated brass body
  • 3/8" NPT female outlet
  • 18" equip swing nozzle w/ laminar full flow device
  • Quarter-turn ceramic cartridge
  • equip lever handle
  • 3" nipple w/ 3/8" NPT male inlet

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Equip

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: FNPT

Faucet Connection Size: 3/8 in

Faucet Height: 11-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 4.52 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Scald Guard: No

Spout Height: 9-1/16 in

Spout Reach: 20-7/16 in

Spout Swivel: 180°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F (4.44 to 60 Deg C)

Trim Only: No

Type: T5AFL18

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 3.2