Equip Equip / ChekPoint AC Transformer, 100-240 VAC

Part #T5EF0002  |  Manufacturer Part #5EF-0002

Starting at
$ 41.83 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

Collection: Equip

Color Finish: Black

Color Finish Category: Blacks

Faucet Part Type: AC Transformer

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Material: Rubber

NSF Certified: No

Origin: Global

Power Source: Battery

Side Spray: No

Spout Type: Fixed

UL Listed: No

Volts: 6V

WaterSense Labeled: No

Weight: 0.228