Pre-Rinse, Single Hole Base, 18" Flexible Inlets, 6" Wall Bracket
Equip Pre-Rinse, Single Hole Base, 18" Flexible Inlets, 6" Wall Bracket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 44" flexible stainless steel hose with heat resistant black handle and hold down ring
- 1.15 gpm spray valve
- Single hole deck mount mixing faucet with polished chrome plated brass body
- Lever handles with color coded indexes
- 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" compression connections
- 1/2" BSPP in-line check valves
- Ceramic cartridges
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F2324
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Equip
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome Plated
- Depth:
- 16-1/2 in
- Faucet Connection:
- NPSM, Compression
- Faucet Connection Size:
- 5/8 in
- Faucet Height:
- 34-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.15 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 34-1/4 in
- Hose Length:
- 18 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Institutional Faucet Type:
- Food Service, Pre-Rinse
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 16-1/2 in
- Spout Swivel:
- 180°
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- WaterSense Labeled:
- No
- Weight:
- 10.6 lb
- Width:
- 5-5/8 in