Equip Equip 4" c/c Deck Mount Workboard Fct w/ 6" Swing Nozzle

Part #T5F4CLX06  |  Item #7174691  |  Manufacturer Part #5F-4CLX06

$ 89.93 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" deck mount mixing faucet w/ polished chrome plated brass body
  • 6" equip swing nozzle w/ laminar full flow device
  • Quarter-turn ceramic cartridges
  • equip lever handles w/ color coded screws
  • 1/2" NPT male inlets

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Equip

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 1-7/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-15/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 5.03 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 7-3/4 in

Maximum Deck Thickness: 1/4 in

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Scald Guard: No

Spout Height: 2-1/2 in

Spout Reach: 6-1/8 in

Spout Swivel: 360°

Spout Type: Swivel

Temperature Range: 40 to 140 Deg F (4 to 60 Deg C)

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 3